This product requires certification to purchase.

Single Handle Kitchen Faucet in Spot Resist™ Stainless

Moen

Banbury™ Single Handle Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M87690SRS
  • Item #4254554
  • Manufacturer Part #87690SRS
5 out of 5 Customer Rating
Brand image
Moen

Banbury™ Single Handle Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M87690SRS
  • Item #4254554
  • Manufacturer Part #87690SRS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Banbury™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
7-1/4
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Maximum Deck Thickness:
1-1/8
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
4-1/2
Spout Reach:
9
Spout Swivel:
180°
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
026508220320