Trip Lever in Mediterranean Bronze
Banbury® Trip Lever in Mediterranean Bronze
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 12 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Coordinating finishes makes this perfect for use in the bath and kitchen
- Designed for hassle-free installation
- Coordinates with other faucets and accessories in the Flara Collection
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Banbury®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Depth:
- 1-73/100
- Material:
- Plastic, Zinc
- UL Listed:
- No
- UPC:
- 034584021373
- WaterSense Labeled:
- No
- Width:
- 3-1/2