Upper Bearing for Moen 87017 and 87017SRS Single Control Kitchen Pullout Faucet
Banbury® Upper Bearing for Moen 87017 and 87017SRS Single Control Kitchen Pullout Faucet
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Moen 87017 and 87017SRS Single Control Kitchen Pullout Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Banbury®
- Faucet Part Type:
- Bearing Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508246733