Wall Mount Toilet Tissue Holder in Mediterranean Bronze
Banbury® Wall Mount Toilet Tissue Holder in Mediterranean Bronze
Frequently Purchased Together
Product Details
Product Details
- Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- Pivoting paper holder
- Limited lifetime warranty
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Banbury®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Hardware Included:
- Yes
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-1/10 in