Bar Spout Kit in Polished Chrome
Bar Spout Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout Kit
- GSA Approved:
- No
- Height:
- 3-31/50
- IAPMO Listed:
- No
- Length:
- 15-1/2
- NSF Certified:
- No
- UPC:
- 026508140567
- Width:
- 8-1/4