This product requires certification to purchase.

Battery Housing for 8551-8554 Electronic Faucet

Moen

Battery Housing for 8551-8554 Electronic Faucet

  • Fast #
  • Part #M174055
  • Item #4914775
  • Manufacturer Part #174055
4.4 out of 5 Customer Rating
Brand image
Moen

Battery Housing for 8551-8554 Electronic Faucet

  • Fast #
  • Part #M174055
  • Item #4914775
  • Manufacturer Part #174055
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement Commercial service kit
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
8-19/100 in
Faucet Part Type:
Battery
Fits Brand:
Moen
Fits Model:
8551-8554
Height:
1-33/50 in
MA Approved:
Yes
NSF Certified:
No
UPC:
026508235799
WaterSense Labeled:
No
Width:
4-43/50 in