Battery Kit for 7594EC Single-Handle High Arc Pull-Down Kitchen Faucet
Battery Kit for 7594EC Single-Handle High Arc Pull-Down Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 7594EC Single Handle High Arc Pull Down Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Battery Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508259726