Single Handle Kitchen Faucet with Side Spray in Spot Resist Stainless Steel
Bayhill™ Single Handle Kitchen Faucet with Side Spray in Spot Resist Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bayhill™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole, 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 026508222478