*CVR* CCY MABL 1HDL NON DIV TUB FIL
Belfield *CVR* CCY MABL 1HDL NON DIV TUB FIL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist Brushed Nickel finish resists fingerprints and water spots for a cleaner looking bath
- Features a 180-degree rotating valve and a spout shank that can rotate 360 degrees, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
- 10-inch, ultra-thin profile tub spout provides ample spout length to accommodate a wide range of tub placements and tub lips
- Coordinates with other faucets and accessories in the Belfield Collection
- Backed by Moen’s Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Belfield
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 8.0 gpm
- Height:
- 4-14/25
- Installation Type:
- Wall Mount
- Length:
- 10-81/100
- Material:
- Brass
- Spout Height:
- 1
- Spout Reach:
- 10
- Spout Type:
- Tub Fill
- Type:
- MWT9021BL
- UPC:
- 026508372142
- WaterSense Labeled:
- No