*CVR* MABL M-CORE 2 SER T&S VLV ONL
Belfield *CVR* MABL M-CORE 2 SER T&S VLV ONL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- This trim kit requires M-CORE Mixing Valve U140, with preferred installation option, to complete installation
- M-CORE universal valves, with 2-Series trim, provide simple cycling between cold and hot temperatures, offering pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
- Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
- Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
- Backed by Moen’s Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Belfield
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Type:
- Lever
- Number of Handles:
- One Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- MUT2311BL
- UPC:
- 026508371442
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No