100W 4-Light Medium E-26 Bath Light in Oil Rubbed Bronze
Belfield™ 100W 4-Light Medium E-26 Bath Light in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Supports up to 100 watt max bulbs
- Four globe
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Standard 110 voltage
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Replacement globes available
- UL® listed
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Collection:
- Belfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5-1/8 in
- Glass Type:
- Frosted
- Height:
- 9-1/16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Lodge, Country, Rustic, French Country
- Material:
- Glass, Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 400 W
- Weight:
- 13 lb
- Width:
- 32-5/16 in