1/2 x 8-3/4 in. Brass Shower Arm in Polished Nickel
Belfield™ 1/2 x 8-3/4 in. Brass Shower Arm in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5.5 gpm
- Hardware Included:
- Yes
- Height:
- 3-15/16
- Installation Type:
- Wall Mount
- Length:
- 8-3/4
- Material:
- Brass
- NSF Certified:
- Yes
- Shower Arm Reach:
- 8
- Spout Reach:
- 8
- UPC:
- 026508299449
- Width:
- 2-1/2