2 Robe Hook in Oil Rubbed Bronze
Belfield™ 2 Robe Hook in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 768-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-19/25
- Height:
- 3-7/50
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 3-19/25
- UPC:
- 034584027085
- Width:
- 3-1/4