This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Moen

Belfield 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #MYB6424BL
  • Item #10239994
  • Manufacturer Part #YB6424BL
4.2 out of 5 Customer Rating
Brand image
Moen

Belfield 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #MYB6424BL
  • Item #10239994
  • Manufacturer Part #YB6424BL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • For use in the bath as well as the kitchen for hanging towels and more
  • Coordinates with Moen's Belfield bathroom collection
  • Designed for hassle-free installation
  • Requires Certification

Specifications

Application:
Residential
Collection:
Belfield
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
5-1/5
Length:
24
Mount Type:
Wall
Number of Bars:
1
Type:
MYB6424BL
UPC:
034584038319