This product requires certification to purchase.

9 in. Towel Bar in Matte Black

Moen

Belfield 9 in. Towel Bar in Matte Black

  • Fast #
  • Part #MYB6486BL
  • Item #10239995
  • Manufacturer Part #YB6486BL
5 out of 5 Customer Rating
Brand image
Moen

Belfield 9 in. Towel Bar in Matte Black

  • Fast #
  • Part #MYB6486BL
  • Item #10239995
  • Manufacturer Part #YB6486BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Designed for hassle-free installation
  • Coordinates with other accessories in the Belfield Collection
  • For use in the bath as well as the kitchen for hanging towels and more
  • Backed by Moen’s Limited Warranty
  • Requires Certification

Specifications

Application:
Residential
Collection:
Belfield
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
5-1/5 in
Length:
9 in
Mount Type:
Wall
Number of Bars:
1
Type:
MYB6486BL
UPC:
034584038326