This product requires certification to purchase.

BELFIELD CHROME M-CORE 4-SERIES TUB/SHOWER

Moen

Belfield™ BELFIELD CHROME M-CORE 4-SERIES TUB/SHOWER

  • Fast #
  • Part #MUT4313EP
  • Item #10743166
  • Manufacturer Part #UT4313EP
4.3 out of 5 Customer Rating
Brand image
Moen

Belfield™ BELFIELD CHROME M-CORE 4-SERIES TUB/SHOWER

  • Fast #
  • Part #MUT4313EP
  • Item #10743166
  • Manufacturer Part #UT4313EP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror like look that works with any decorating style
  • Lever handle makes it easy-to-adjust the water
  • 7 in Dia spray head - this eco performance showerhead conserves water without sacrificing performance
  • Advanced, self-pressurizing Moen Immersion™ rainshower technology channels water through the showerhead with 3x more spray power than most rainshowers for a more thorough rinse
  • 7-3/4 in tub spout length
  • Built-on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Thermostatic cartridge allows you to dial in and maintain your ideal temperature for more precise temperature control warranty
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Belfield™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-3/4
Escutcheon Width:
6-3/4
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
10-5/8
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Rain
Tub Spout Type:
Diverter
Type:
MUT4313EP
UPC:
026508347270
Valve Trim Type:
Pressure Balancing, Thermostatic
WaterSense Labeled:
Yes