Single Handle Pull Down Touchless Kitchen Faucet in Chrome
Belfield™ Single Handle Pull Down Touchless Kitchen Faucet in Chrome
Product Details
Product Details
- Chrome finish to create a bright, highly reflective, cool grey metallic look
- Featuring single-sensor touchless activation, MotionSense Wave allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
- Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
- Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown spray head
- Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- Features Duralock Quick Connect System for easy installation
- Standard design mounts on the sink or countertop
- Designed to be installed through 1 or 3 holes; escutcheon included
- 5 year warranty on digital components; Limited Lifetime trim warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Belfield™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-63/100
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- 1255™ Duralast™ Cartridge
- Flow Rate:
- 1.5 gpm (5.7 l/min) max
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touchless
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 15-63/100
- Spout Reach:
- 7-69/100
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UPC:
- 026508337684