CHROME ONE-HANDLE NON DIVERTER TUB FILLER
Belfield CHROME ONE-HANDLE NON DIVERTER TUB FILLER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Open design allows for easy roll changes
- Designed for hassle-free installation
- Complete the look of your bath with accessories in the Arlys Collection
- Backed by Moen’s Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Belfield
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 8.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-14/25
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1
- Spout Type:
- Fixed
- Type:
- MWT9021
- UPC:
- 026508353370
- Valve Type:
- Disc Valve