Diverter Tub Spout in Brushed Nickel
Belfield™ Diverter Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- 7 3/4"
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 7-3/4 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508276976
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in