Diverter Tub Spout in Matte Black
Belfield Diverter Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
- Designed for hassle-free installation
Specifications
- Application:
- Residential
- Collection:
- Belfield
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 3-1/4
- Length:
- 7-3/4
- Material:
- Zinc
- Spout Reach:
- 7-3/4
- Spout Type:
- Diverter
- Tub Spout Type:
- Diverter
- Type:
- M185820BL
- UPC:
- 026508372159
- WaterSense Labeled:
- No
- Width:
- 3-1/4