This product requires certification to purchase.

Diverter Tub Spout in Polished Nickel

This product has been replaced by

Signature Hardware Polished Nickel Tub Spout
Signature Hardware Tub Spout in Polished Nickel
Manufacturer Part #SH441208PN
Moen

Belfield™ Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #M185820NL
  • Item #7878837
  • Manufacturer Part #185820NL
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Signature Hardware Polished Nickel Tub Spout
Signature Hardware Tub Spout in Polished Nickel
Manufacturer Part #SH441208PN
Moen

Belfield™ Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #M185820NL
  • Item #7878837
  • Manufacturer Part #185820NL
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
3-1/4 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fits Model:
T2313NL, T2313EPNL, T2313NHNL
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-1/4 in
IAPMO Listed:
No
Length:
7-3/4 in
Material:
Metal
NSF Certified:
No
Spout Reach:
7-3/4 in
Tub Spout Reach:
7-3/4 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508299487
WaterSense Labeled:
No
Width:
3-1/4 in