Double Robe Hook in Matte Black
Belfield Double Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- For use in the bath as well as the kitchen for hanging towels and more
- Coordinates with Moen's Belfield bathroom collection
- Designed for hassle-free installation
Specifications
- Application:
- Residential
- Collection:
- Belfield
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Type:
- MYB6403BL
- UPC:
- 034584038272