HANDLE KIT
Belfield™ HANDLE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
Specifications
- BAA Compliant:
- Yes
- Collection:
- Belfield™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Material:
- Metal
- Origin:
- Domestic
- Type:
- Handle
- UPC:
- 026508265796