HOSE GUIDE
Belfield™ HOSE GUIDE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Brand Model Compatibility:
- 7240 Faucet
- Collection:
- Belfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Hose Guide
- GSA Approved:
- No
- Length:
- 10-1/2 in
- UPC:
- 026508266120