This product requires certification to purchase.

Two Handle Kitchen Faucet in Matte Black

Moen

Belfield™ Two Handle Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7250BL
  • Item #9549751
  • Manufacturer Part #7250BL
4.7 out of 5 Customer Rating
Brand image
Moen

Belfield™ Two Handle Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7250BL
  • Item #9549751
  • Manufacturer Part #7250BL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3.00 Pallet: 72.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Two-handle
  • Lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B-125.1
Collection:
Belfield™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Height:
9-11/32 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
7-3/8 in
Spout Reach:
9-3/4 in
Supply Lines Included:
Yes
UPC:
026508337592