LIFT ROD KIT
Belfield™ LIFT ROD KIT
Package Quantity Info:
Each: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Brushed Nickel finish brings the warm look of Stainless to your bath
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 6401 Faucet
- Collection:
- Belfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Material:
- Metal
- Product Type:
- Lift Rod
- UPC:
- 026508276730