This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Moen

Belfield™ One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #MT2313EPNL
  • Item #7878612
  • Manufacturer Part #T2313EPNL
3.6 out of 5 Customer Rating
Brand image
Moen

Belfield™ One Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #MT2313EPNL
  • Item #7878612
  • Manufacturer Part #T2313EPNL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
7
Escutcheon Height:
6-13/16
Escutcheon Width:
6-13/16
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
8
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
7-3/4
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508301456
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes