This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

Moen

Belfield™ One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #MT2312EPNL
  • Item #7878843
  • Manufacturer Part #T2312EPNL
3.2 out of 5 Customer Rating
Brand image
Moen

Belfield™ One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #MT2312EPNL
  • Item #7878843
  • Manufacturer Part #T2312EPNL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
7
Escutcheon Height:
6-13/16
Escutcheon Width:
6-13/16
Faucet Connection:
IPS
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
8
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
026508301425
Valve Trim Type:
Pressure Balancing