This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only)

Moen

Belfield™ Single Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #M9025BL
  • Item #10209582
  • Manufacturer Part #9025BL
3.2 out of 5 Customer Rating
Brand image
Moen

Belfield™ Single Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #M9025BL
  • Item #10209582
  • Manufacturer Part #9025BL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Collection:
Belfield™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Height:
40
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.0 gpm
Hand Shower Flow Rate:
1.75
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
40
Hose Length:
59
Installation Type:
Floor Mount
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
37
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
9-3/4
UPC:
026508372135
WaterSense Labeled:
Yes