This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

Moen

Belfield™ Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #M7240C
  • Item #5134131
  • Manufacturer Part #7240C
3.5 out of 5 Customer Rating
Brand image
Moen

Belfield™ Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #M7240C
  • Item #5134131
  • Manufacturer Part #7240C
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Belfield™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
12-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
7-7/8 in
Spout Reach:
9-3/8 in
Supply Lines Included:
Yes
UL Listed:
No
UPC:
026508259870