This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Spot Resist Stainless

Moen

Belfield™ Single Handle Kitchen Faucet with Side Spray in Spot Resist Stainless

  • Fast #
  • Part #M7245SRS
  • Item #5134157
  • Manufacturer Part #7245SRS
5 out of 5 Customer Rating
Brand image
Moen

Belfield™ Single Handle Kitchen Faucet with Side Spray in Spot Resist Stainless

  • Fast #
  • Part #M7245SRS
  • Item #5134157
  • Manufacturer Part #7245SRS
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Includes side spray hose for convenient, flexible cleaning at the sink
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Belfield™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
12-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Origin:
Domestic
Side Spray:
Yes
Spout Height:
7-7/8 in
Spout Reach:
9-3/8 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
026508259924