This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Matte Black

Moen

Belfield™ Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #M6260BL
  • Item #9517948
  • Manufacturer Part #6260BL
5 out of 5 Customer Rating
Brand image
Moen

Belfield™ Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #M6260BL
  • Item #9517948
  • Manufacturer Part #6260BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte Black finish is the perfect complement to modern spaces
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock quick connect system for easy installation
  • Standard design mounts on the sink or countertop
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Belfield™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-3/8
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-3/8
Spout Reach:
6-1/2
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UL Listed:
No
UPC:
026508337547
WaterSense Labeled:
No