Single Handle Thermostatic Valve Trim in Matte Black
Belfield™ Single Handle Thermostatic Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OR
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OR
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- This trim kit requires valve #S3371 to complete installation
- ExactTemp thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
- Complies with Americans with Disabilities Act (ADA) specifications
- Coordinates with other faucets and accessories in the Belfield Collection
- Backed by Moen's Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Belfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 026508371558
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No