This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Brushed Nickel

Moen

Belfield Single Handle Wall Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #MWT9021BN
  • Item #10010565
  • Manufacturer Part #WT9021BN
3.3 out of 5 Customer Rating
Brand image
Moen

Belfield Single Handle Wall Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #MWT9021BN
  • Item #10010565
  • Manufacturer Part #WT9021BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Mount the valve and spout at separate locations, providing the ultimate customization of your space
  • 10-inch, ultra-thin profile tub spout provides ample spout length to accommodate a wide range of tub placements and tub lips
  • High-flow cartridge flows at 8 gpm to accommodate to fill larger freestanding tubs faster
  • Features a 180-degree rotating valve and a spout shank that can rotate 360 degrees, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
  • Shutoff stops are included on the valve (sold separately) for ease of serviceablity without sacrificing style
  • Simplistic and compact design features 4.5-inch escutcheons, reduced from the typical 6-inch design, for a sleeker appearance
  • Enhanced style and sleek design is easy to clean and maintain
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
8.0 gpm
Height
4-14/25 in
Spout Height
1 in
Tub Spout Reach
10 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Belfield
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Type
Wall Mount Tub Filler
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Single Handle
Number of Holes
2 Hole
Spout Type
Fixed
Trim Only
No
Tub Spout Type
Non-diverter
Valve Type
Disc Valve
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
UPC
026508353387