This product requires certification to purchase.

Tank Lever in Matte Black

Moen

Belfield Tank Lever in Matte Black

  • Fast #
  • Part #MYB6401BL
  • Item #10239989
  • Manufacturer Part #YB6401BL
5 out of 5 Customer Rating
Brand image
Moen

Belfield Tank Lever in Matte Black

  • Fast #
  • Part #MYB6401BL
  • Item #10239989
  • Manufacturer Part #YB6401BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte Black finish adds a touch of sophistication to any room
  • Installs easily on most front, side and angle style toilets
  • Coordinates with other accessories in the Belfield Collection
  • Designed for hassle-free installation
  • Backed by Moen’s Limited Warranty
  • Requires Certification
Characteristics & Features
Collection
Belfield
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Plastic
Trip Lever Location
Front
Warranty & Product Information
Application
Residential
Type
MYB6401BL
UPC
034584038265