Two Handle Bridge Kitchen Faucet with Side Spray in Matte Black
Belfield Two Handle Bridge Kitchen Faucet with Side Spray in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3.00 Pallet: 72.00-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Belfield
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- Yes
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 7-3/8
- Spout Reach:
- 9-1/2
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 026508337608