Two Handle Pressure Balancing Valve Trim in Matte Black
Belfield Two Handle Pressure Balancing Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- This trim kit requires valve # 2521, 2551, 2571, or 2581 to complete installation
- Built-in transfer valve directs water flow to multiple showering function
- Posi-Temp valve (sold separately) helps maintain water pressure and temperature even when other water sources in the house are in use
- Coordinates with other faucets and accessories in the Belfield Collection
- Backed by Moen's Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Belfield
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 026508371381
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No