This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Polished Nickel

Moen

Belfield™ Two Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #MT2310NL
  • Item #7946406
  • Manufacturer Part #T2310NL
3.3 out of 5 Customer Rating
Brand image
Moen

Belfield™ Two Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #MT2310NL
  • Item #7946406
  • Manufacturer Part #T2310NL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Lever handle makes it easy to adjust the water
  • Posi-Temp® with diverter
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
10-7/8
Escutcheon Width:
6-5/8
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
026508300169
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No