Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Matte Black
Belfield™ Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- This trim kit requires M-CORE Mixing Valve with Integrated Transfer Valve U232 or U362, with preferred installation option, to complete installation
- Integrated M-CORE Transfer Valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
- When using 3 Showering Devices, transfer valve cartridge must be modified. Simple Cartridge Modification changes the valves flow from two outlets to three outlets. See Transfer Valve Instructions for additional information.
- When using 2 Showering Devices, designated outlet 3 must be CAPPED. Caps sold separately.
- M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- Features volume control, allowing you to adjust the flow of water for greater functionality
- Backed by Moen’s Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Belfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 9-3/8
- Escutcheon Width:
- 6-3/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-5/8
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 026508371473
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 6-3/4