This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Moen

Belfield Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #MTV6405BL
  • Item #12264420
  • Manufacturer Part #MTV6405BL
3.6 out of 5 Customer Rating
Brand image
Moen

Belfield Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #MTV6405BL
  • Item #12264420
  • Manufacturer Part #MTV6405BL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • This trim kit includes the required Moen valve to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Can be installed between 8" to 16" for a more customized widespread installation
  • Coordinates with other faucets and accessories in the Belfield Collection
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Belfield
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Trim Only:
No
Type:
MTV6405BL
UPC:
026508388167
WaterSense Labeled:
Yes