This product requires certification to purchase.

Two Handle Pull Down Kitchen Faucet with Side Spray in Polished Chrome

Moen

Bexley™ Two Handle Pull Down Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #M87403
  • Item #7609483
  • Manufacturer Part #87403
4.4 out of 5 Customer Rating
Brand image
Moen

Bexley™ Two Handle Pull Down Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #M87403
  • Item #7609483
  • Manufacturer Part #87403
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bexley™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/32
Faucet Material:
Metal
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-7/50
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
7
Spout Reach:
9-1/32
Spout Type:
High Arc
UPC:
026508874035