BIDET LIFT ROD ORB
BIDET LIFT ROD ORB
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 3/4
- Length:
- 13
- Type:
- M134404ORB
- UPC:
- 026508172018
- Width:
- 8-1/2