Tub Spout in Chrome
Boardwalk™ Tub Spout in Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- SLIP FIT: non-diverting spout features slip-fit design for easy installation
- CONNECTION SIZE: 1/2-inch slip fit connections
- LENGTH: 7-3/8 inch length
- REPLACEMENT PART: Ideal for repairing problematic plumbing fixtures without the need to replace them
- BUILT TO LAST: Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Boardwalk™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508299395
- WaterSense Labeled:
- No