One Handle Single Function Bathtub & Shower Faucet in Spot Resist™ Brushed Nickel
Boardwalk™ One Handle Single Function Bathtub & Shower Faucet in Spot Resist™ Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist™ brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
- 4-3/8" diameter spray head Moenflo® xl single function provides wider water coverage than standard shower heads
- 6" tub spout length
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA Water Sense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Boardwalk™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 6
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 5-13/16
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508236147
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes