This product requires certification to purchase.

One Handle Single Function Shower Faucet in Spot Resist™ Brushed Nickel (Trim Only)

Moen

Boardwalk™ One Handle Single Function Shower Faucet in Spot Resist™ Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT2162EPSRN
  • Item #5099284
  • Manufacturer Part #T2162EPSRN
4.4 out of 5 Customer Rating
Brand image
Moen

Boardwalk™ One Handle Single Function Shower Faucet in Spot Resist™ Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT2162EPSRN
  • Item #5099284
  • Manufacturer Part #T2162EPSRN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Boardwalk™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
4-3/8
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
026508256770
Valve Trim Type:
Pressure Balancing
Width:
4-3/8