Repair Handle for Valve Trim Kit in Polished Chrome
Boardwalk™ Repair Handle for Valve Trim Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Moen T2161 and T2161BRB Single Handle Tub/Shower
- Collection:
- Boardwalk™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 026508224892
- WaterSense Labeled:
- No