Diverter Tub Spout in Chrome
Boardwalk™ Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Boardwalk™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Length:
- 7-5/8
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508308073