Two Handle Widespread Bathroom Sink Faucet in Chrome
This product has been replaced by
Manufacturer Part #TV6220
Boardwalk™ Two Handle Widespread Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 156-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Two-handle lever handle makes it easy to adjust the water
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Faucet handles can be installed between 8" to 16" for a more customized widespread installation
- Complies with Americans with Disabilities Act (ADA) specifications
- Features Duralock(TM) quick connect system for easy installation
- Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1234
- Collection:
- Boardwalk™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-3/4
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Length (in):
- 2-15/16
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 2-13/16
- Spout Reach:
- 4-1/4
- Supply Lines Included:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 026508256817
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes