This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Mediterranean Bronze (Valve Included)

Moen

Boardwalk™ Two Handle Widespread Bathroom Sink Faucet in Mediterranean Bronze (Valve Included)

  • Fast #
  • Part #MTV6220BRB
  • Item #10422462
  • Manufacturer Part #TV6220BRB
3.6 out of 5 Customer Rating
Brand image
Moen

Boardwalk™ Two Handle Widespread Bathroom Sink Faucet in Mediterranean Bronze (Valve Included)

  • Fast #
  • Part #MTV6220BRB
  • Item #10422462
  • Manufacturer Part #TV6220BRB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Mediterranean Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Mediterranean Bronze finish delivers a rich, dark brown, Old World finish with striking light and dark accents
  • This trim kit includes the required Moen valve to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Can be installed between 8" to 16" for a more customized widespread installation
  • Coordinates with other faucets and accessories in the Boardwalk Collection
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1
Cartridge Type:
1234
Collection:
Boardwalk™
Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
Deck Plate Included:
No
Depth:
6
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
5-13/100
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-11/100
Spout Reach:
5-2/25
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UPC:
026508378335
WaterSense Labeled:
Yes
Width:
12-63/100