This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

This product has been replaced by

Moen Spot Resist™ Stainless Pull Down Kitchen Faucet
Moen Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless
Manufacturer Part #CA87003SRS
Moen

Boutique™ Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #MCA87006SRS
  • Item #4206859
  • Manufacturer Part #CA87006SRS
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Spot Resist™ Stainless Pull Down Kitchen Faucet
Moen Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless
Manufacturer Part #CA87003SRS
Moen

Boutique™ Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #MCA87006SRS
  • Item #4206859
  • Manufacturer Part #CA87006SRS
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Boutique™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-3/4 in
Spout Reach:
7-7/8 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
026508209417